Lithonia - 264JLH - 92.4W 120-277V 4000K 13286LM Contractor Select JEBL Round LED High Bay, White

CAD$242.25

Product code: YKLJEBL12L40K80CRIWH

Manufacturer: Acuity

Brand: Lithonia

Part Number: 264JLH

  In Stock in Gescan

Details

The JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants. The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more affordable LED solution for users looking for a better option than the typical “throw away” high bay while offering an ideal one-for-one replacement of conventional HID and fluorescent high bay systems – JEBL is the one to beat!
UPC 191848153840
Color White
Wattage 92.4
Voltage 120
Temp in K 4000
Lumens 13286
Specification  Detailed Specifications