Lithonia - 2FSL2 33L EZ1 LP835 N100 - 2'x2' 3300L 3500K FS Series Recessed LED Troffer

CAD$303.11

Product code: YKL2FSL233LEZ1LP835N100

Manufacturer: Acuity

Brand: Lithonia

Part Number: 2FSL2 33L EZ1 LP835 N100

 Available from Manufacturer

Details

FS Series recessed LED, 2x2, Nominal 3300 lumens, eldoLED dimming 1pct, 80+ CRI, 3500K, nLight with 100pct (L100) lumen management, SKU - 225NYU

UPC 888791069655
Color White
Certifications DLC Qualified
Warranty 5-Year Limited warranty
Material One-Piece Cold-Rolled Steel Coated Polyester
Length 2 ft
Width 2 ft
Wattage 35
Temp in K 3500
Lumens 3300
Specification  Detailed Specifications