Lithonia - 2GT8 4 32 A12 MVOLT 1/4 GEB10IS CSA - 2' x 4' 120V-277V 4-Lamp GT8 Series General T8 Troffer (Electronic Ballast Instant Start), White

CAD$82.32

Product code: YKL2GT8432A12MVOLT1410IS

Manufacturer: Acuity

Brand: Lithonia

Part Number: 2GT8 4 32 A12 MVOLT 1/4 GEB10IS CSA

  In Stock in Gescan

Details

Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

UPC 784231002940
Color White
Certifications UL Listed
Application(how its used) Specification-grade static T8 luminaires provide general illumination for recessed applications.
Warranty 1 Year Limited
Material Steel
Length 48 in
Width 24 in
Wattage 32
Voltage 120
Specification  Detailed Specifications