Lithonia - 2GTL2 LP840 - 2’ x 2’ 120V-277V 4000K 2GTL Series LED Recessed Troffer, White
Details
The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.
The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
UPC | 753573916659 |
---|---|
Color | White |
Special Features | An affordable digital lighting platform designed to deliver general ambient lighting for recessed-ceiling applications in schools, offices and hospitals. Built on the tried-and-true GT troffer platform, the LED technology ensures reliable color consistenc |
Installation | LED boards include plug-in connectors for easy of upgradeability. Suitable for direct insulation contact |
Certifications | CSA certified to U.S. and Canadian standards. |
Application(how its used) | Used in schools, offices, and hospitals. |
Warranty | 5-year limited warranty |
Voltage | 120 |
Material | easy installation., Housing formed from 22 gauge cold-rolled steel. Smooth hemmed sides and smooth inward formed end flanges for safe handling. Lighter-weight fixture allows for safe |
Length | 24 in |
Width | 24 in | Specification | Detailed Specifications |