Lithonia - 2GTL4 LP840 - 2’ x 4’ 120V-277V 4000K 2GTL Series LED Recessed Troffer, White

CAD$186.83

Product code: YKL2GTL4LP840

Manufacturer: Acuity

Brand: Lithonia

Part Number: 2GTL4 LP840

  In Stock in Gescan

Details

The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.

The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.

UPC 753573916581
Color White
Special Features An affordable digital lighting platform designed to deliver general ambient lighting for recessed-ceiling applications in schools, offices and hospitals. Built on the tried-and-true GT troffer platform, the LED technology ensures reliable color consistenc
Installation LED boards include plug-in connectors for easy of upgradeability. Suitable for direct insulation contact
Certifications CSA certified to U.S. and Canadian standards.
Application(how its used) Used in schools, offices, and hospitals.
Warranty 5-year limited warranty
Voltage 120
Material easy installation., Housing formed from 22 gauge cold-rolled steel. Smooth hemmed sides and smooth inward formed end flanges for safe handling. Lighter-weight fixture allows for safe
Length 48 in
Width 24 in
Specification  Detailed Specifications