Lithonia - 4BEMW LED 30K M6 - 4" 120V 3000K E Series LED Module, Matte White

CAD$11.40

Product code: YKL4BEMWLED30K

Manufacturer: Acuity

Brand: Lithonia

Part Number: 4BEMW LED 30K M6

  Limited quantity: 7 In Stock

Details

4 IN baffle LED module, matte white, LED, 3000 K color temperature

UPC 888791169423
Color White
Installation Suitable for installation in standard height rough-in sections.
Certifications CSA certified to US and Canadian safety standards. ENERGY STAR® certified. Wet location listed. WSEC ASTM E283 for Air-Tight (with IC housings).
Application(how its used) For retrofit into existing downlight cans or new construction and remodel applications.
Warranty 5-year limited warranty
Material Aluminum spun reflector with deep baffle configuration for reduced glare.
Diameter 4-1/4"
Height 2-1/2 in
Wattage 10.3
Voltage 120
Temp in K 3000
Lumens 570
Specification  Detailed Specifications