Lithonia - 4BPMW LED M6 - 4" 10.6W 120V 3000K 620LM 4BP Series LED Recessed Module, Matte White

CAD$65.88

Product code: YKL4BPMWLEDM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 4BPMW LED M6

  Limited quantity: 10 In Stock

Details

Lithonia's recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Compliant friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 50,000 hours

UPC 820476235016
Color Matte White
Installation Suitable for installation in standard height rough-in sections.
Certifications CSA certified to US and Canadian safety standards. ENERGY STAR® certified; California T24 compliant.
Application(how its used) For residential spaces such as kitchens and basements and light commercial applications such as boutiques and hotels.
Warranty 5-Year Limited Warranty
Voltage 120
Material — Aluminum spun reflector with deep baffle configuration for reduced glare
Height 3-11/16"
Length 6.00"
Width 3.88"
Specification  Detailed Specifications