Lithonia - 5BPMW LED M6 - 5" 3000K 120V 620LM P Series LED Module, Matte White

CAD$72.38

Product code: YKL5BPMWLEDM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 5BPMW LED M6

  In Stock in Gescan

Details

5 IN matte white LED module, LED, SKU - 223WT1

UPC 820476235009
Color White
Special Features The P Series gives you The Power of Performance. Available in 4'', 5'' and 6'', P Series is engineered to deliver quality construction and superior lighting performance. Perfect for residential spaces such as kitchens and basements and light commercial ap
Installation Suitable for installation in standard height rough-in sections.
Certifications CSA certified to US and Canadian safety standards. ENERGY STAR® qualified; California T24 compliant.
Application(how its used) Residential
Warranty 5 Year Limited
Voltage 120
Material Aluminum spun reflector with deep baffle configuration for reduced glare.
Diameter 162"
Height 3-11/16"
Length 7.6000
Width 7.1000
Specification  Detailed Specifications