Lithonia - FMML 7 830 M6 - 7” 9.3W 120V 3000K 642LM Versi Lite Round LED Flush Mount, Textured White
Details
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.
The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:
• Hallways
• Porches
• Bedrooms
• Living Spaces
• Closets
• Pantries
• Utility Rooms
• Bathrooms
• Showers
• Work Areas
UPC | 820476182860 |
---|---|
Color | Textured White |
Special Features | Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house. |
Installation | All mounting hardware included. |
Certifications | CSA certified to US and Canadian standards and listed suitable for damp or wet locations. U.S. Patent No. D691,763 |
Application(how its used) | Ideal for use in closets, foyers, hallways, corridors, bedrooms, offices, utility work areas, stairways and much more |
Warranty | 5-Year Limited |
Voltage | 120 |
Material | Aluminum |
Diameter | 7" |
Height | 1-3/4" |
Length | 8.20 |
Width | 7-1/4" | Specification | Detailed Specifications |