Lithonia - GT8 2 32 A12 MVOLT GEB10IS CSA - 1’ x 4’ GT8 Series Static T8 Troffer with #12 Pattern Acrylic Diffuser, White

CAD$77.03

Product code: YKLGT8232A12MVOLTGEB10IS

Manufacturer: Acuity

Brand: Lithonia

Part Number: GT8 2 32 A12 MVOLT GEB10IS CSA

  In Stock in Gescan

Details

Static T8 fixtures provide general illumination for recessed applications; idea for restricted plenum spaces. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

UPC 784231013281
Color White
Special Features Complete selection of specification premium air-handling luminaires recommended for all recessed general illumination applications.
Certifications UL US Listed
Application(how its used) Classroom, Conference Room, Hospital, Open Office, Retail
Material Steel
Length 4 ft
Width 1ft
Wattage 32
Voltage 120
Specification  Detailed Specifications