Lithonia - IBZT5 6 - 54W 6-Lamp 120V-277V IBZ I-BEAM Industrial T5 Fluorescent High Bay Narrow Distribution, White

CAD$262.44

Product code: YKLIBZT56

Manufacturer: Acuity

Brand: Lithonia

Part Number: IBZT5 6

  In Stock in Gescan

Details

The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM fixture performs at mounting heights from 15'- 30'. Certain airborne contaminants can diminish integrity of acrylic.

UPC 745977147432
Color White
Special Features INTENDED USE — The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. Applications include manufacturing, warehousing, commericial facilities and retail. Thefluorescent I-BEAM fixture performs at mount
Installation Suitable for suspension by chain, cable, surface-mounting bracket, hook monopoint or single (pendant) monopoint. Surface mounting not recommended without optional surface mounting bracket. To maintain high ambient listing, fixture should be mounted at a m
Certifications UL Listed to U.S. and Canadian safety standards
Application(how its used) Lighting applications in manufacturing, warehousing, institutional and retail facilities
Warranty 2-Year Limited
Material Steel
Length 48-1/8"
Width 18-1/8"
Wattage 54
Voltage 120
Specification  Detailed Specifications