Lithonia - LBL4 LP835 - 4' 50W 120-277V 3500K Contractor Select LED Wraparound, White

CAD$141.12

Product code: YKLLBL4LP835

Manufacturer: Acuity

Brand: Lithonia

Part Number: LBL4 LP835

  In Stock in Gescan

Details

Surface Wraparound, LED, 4ft, 80+ CRI, 3500K

UPC 753573917601
Color White
Special Features An affordable digital lighting platform designed to deliver general ambient lighting for surface-mount ceiling applications in schools, offices and hospitals. Built on the tried-and-true LB low-profile basket wraparound, the LED technology ensures reliabl
Certifications CSA certified to U.S. and Canadian standards. DLC Certified. Damp listed.
Application(how its used) For surface-mount applications
Warranty 5-year limited warranty
Material Steel
Length 48 in
Width 10 in
Wattage 32
Voltage 120
Lumens 4188
Specification  Detailed Specifications