Lithonia - OFLR 6LC 120 MO BZ M2 - 120V LED Floodlight with Motion Sensor 2 Adjustable Heads, Bronze

CAD$126.43

Product code: YKLOFLR6LC120MOBZM2

Manufacturer: Acuity

Brand: Lithonia

Part Number: OFLR 6LC 120 MO BZ M2

 Out of Stock

Details

120 Volt, Motion Sensor, Bronze, SKU - 202W24

UPC 745973299388
Color Bronze
Special Features 6 LEDs, 2 heads
Installation For eave or wall-mount only. Mount to 4" recessed junction box or surface mount to junction box.
Certifications UL/C-UL Certified to US and Canadian safety standards.
Application(how its used) For outdoor use in residential and light commercial applications.
Warranty Guaranteed for five years against mechanical defects.
Material Aluminum
Length 105 Inch
Width 194 Inch
Voltage 120
Temp in K 5000
Lumens 1222
Specification  Detailed Specifications