Lithonia - OFLR 6LC 120 MO WH M2 - 120V LED OFLR Series Floodlight with Motion Sensor 2 Adjustable Heads, White

CAD$199.62

Product code: YKLOFLR6LC120MOWHM2

Manufacturer: Acuity

Brand: Lithonia

Part Number: OFLR 6LC 120 MO WH M2

  Limited quantity: 1 In Stock

Details

120 Volt, Motion Sensor, White finish, SKU - 202W23

UPC 745973299302
Color White
Special Features 6 LEDs, 2 heads
Installation For eave or wall-mount only. Mount to 4" recessed junction box or surface mount to junction box.
Certifications UL/C-UL Certified to US and Canadian safety standards.
Application(how its used) For outdoor use in residential and light commercial applications.
Warranty Guaranteed for five years against mechanical defects.
Material Aluminum
Height 8-18 in
Length 105 Inch
Width 194 Inch
Voltage 120
Temp in K 5000
Lumens 1222
Specification  Detailed Specifications