Lithonia - OLWX1 LED 13W 50K M4 - 13W 5000K 120-277V OLWX1 Series Low Profile LED Wall Pack, Dark Bronze

CAD$147.31

Product code: YKLOLWX1LED13W50KM4

Manufacturer: Acuity

Brand: Lithonia

Part Number: OLWX1 LED 13W 50K M4

  In Stock in Gescan

Details

As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.
UPC 888791000122
Color Dark Bronze
Material Rugged Cast-Aluminum Housing
Height 8"
Length 3"
Width 7.5"
Wattage 13
Voltage 120
Temp in K 5000
Lumens 5000
Specification  Detailed Specifications