Lithonia - RB232 MV - 48" 2x32W 120/277V MVOLT Lithonia Lighting Narrow-Basket Wrap, White

CAD$46.89

Product code: YKLRB232MV

Manufacturer: Acuity

Brand: Lithonia

Part Number: RB232 MV

  In Stock in Gescan

Details

Contractor Select Narrow Basket Wrap, Multi-volt, SKU - 183L2M

UPC 745975747092
Color White
Special Features Small profile ideal for light commercial and residential applications
Installation Intended for surface mounting, unit installation.
Certifications C UL Listed
Application(how its used) For applications that require general illumination from surface-mounted fixture.
Warranty 2 Year Limited
Material Die-Formed From Code Gauge Cold-Rolled Steel
Height 2-1/8 in
Length 48 in
Width 5 in
Wattage 32
Voltage 120
Specification  Detailed Specifications