Lithonia - TWR1 LED 2 50K MVOLT M2 - 41W 120V/277V 3500LM 5000K TWR1 Series LED Wallpack, Bronze

CAD$130.53

Product code: YKLTWR1LED250KMVOLTM2

Manufacturer: Acuity

Brand: Lithonia

Part Number: TWR1 LED 2 50K MVOLT M2

  In Stock in Gescan

Details

Small glass refractor wall pack, LED, 2 light engines, 50K color temperature, 120-277V, SKU - 217C5L

UPC 753573833529
Color Bronze
Special Features The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs.
Installation Designed for wall mounting above four feet from ground. Housing is configured for mounting directly over a standard 4” outlet box (by others) or for surface wiring via any of three convenient 1/2” threaded conduit entry hubs.
Certifications CSA certified to U.S. and Canadian standards.
Application(how its used) Ideal for outdoor applications such as carports, loading areas, driveways and parking areas.
Warranty Five-year limited warranty.
Material Rugged cast-aluminum housing with bronze polyester powder paint
Height 9"
Width 12.95"
Wattage 41
Voltage 120
Temp in K 5000
Lumens 5000
Specification  Detailed Specifications