Arlington - GPP60B - 40W Incandescent/Halogen 13W Compact Fluorescent Arlington Gard-N-Post™ Post Mount Pagoda Style Decorative Landscape Light Fixture, Black

CAD$57.59

Product code: ARLGPP60B

Manufacturer: Arlington

Part Number: GPP60B

 Available from Manufacturer

Details

PRODUCT DETAILS • Dimension: 4.750 Inch Length x 4.750 Inch Width • 3/4 Inch NPT fixture Arlington Gard-N-Post™ Pagoda Style light fixture in black color is compatible for use with 40-Watts halogen/incandescent or 14-Watts fluorescent light. It is suitable for heavy-duty commercial and residential applications. It measures 4.750 Inch x 4.750 Inch and has 3/4-Inch NPT fixture with locking nut. It is powder coated for color match. Fixture is perfect for illuminating signs, flagpoles, walkways, buildings, dwellings, driveways, yards and recreational areas. Light fixture is UL listed and CSA certified.

UPC 01899777046
UNSPSC 39111605
Material Durable Cast Aluminum
Height 8.573 in
Length 4.750 in
Width 4-3/4 in
Specification  Detailed Specifications