Calrad - 92-301-RGB-R - 3 Chip 50LED 4W 12V 5m Calrad Ambient RGB LED Tape Light Kit with Remote Control

CAD$256.37

Product code: CLR92301RGBR

Manufacturer: Calrad

Part Number: 92-301-RGB-R

 Out of Stock

Details

Description: The Ambient RGB LED Tape Light Kit consists of a RGB 5 Meter LED Light Strip, Remote and Control Module. Get a full array of colors with this RGB light kit! Keep on one color or fade between colors creating a brillant effect. With its easy installation, this lighting kit is ideal for home theater displays, bars, boats, kitchens, coffee shops, cabinet profiles and other applications. This long life lighting strip can be cleaned with a soft, damp cloth.

UPC 601520009315
Special Features Waterproof construction
Material Silicon PCB
Length 5 m
Specification  Detailed Specifications