Diffusion Lighting - SL1-IN-16-24V-2 - 16' 24V 2700K SL1-IN Series Indoor Linear LED Strip

CAD$ 93.10 CAD$ 69.98

Product code: DIFSL1IN1624V2700

Manufacturer: Diffusion Lighting

Part Number: SL1-IN-16-24V-2

  In Stock in Gescan

Details

Diffusion LED SL-1 is a flexible 8mm linear LED strip.16 feet in length, It may be cut every 6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs / ft).

FEATURES:

- 3M industrial strength adhesive tape
- Voltage Input: 24VDC
- Long life LED: 50,000 hours
- Dimmable with dimming power supply
- 24" leads on both ends of each roll

Color White
Length 16 feet
Wattage 4.8
Voltage 24
Temp in K 2700
Lumens 394
Specification  Detailed Specifications