Diffusion Lighting - SL3-IN-16-24V-3 - 16' 24V 3000K SL3-IN Series Indoor Linear LED Strip

CAD$ 131.71 CAD$ 99.98

Product code: DIFSL3IN1624V3000

Manufacturer: Diffusion Lighting

Part Number: SL3-IN-16-24V-3

  In Stock in Gescan

Details

Diffusion LED SL-3 is a flexible 8mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).

FEATURES:

- 3M industrial strength adhesive tape
- Voltage Input: 24VDC
- Long life LED: 50,000 hours
- Dimmable with dimming power supply
- 24" leads on both ends of each roll

Color White
Length 16 ft
Wattage 10
Voltage 24
Temp in K 3000
Lumens 832
Specification  Detailed Specifications