Diffusion Lighting - SL6-IN-16-24V-3000 - 16' 24V 3000K SL6 Series Indoor Linear LED Strip

CAD$ 185.47 CAD$ 124.98

Product code: DIFSL6IN1624V3000

Manufacturer: Diffusion Lighting

Part Number: SL6-IN-16-24V-3000

  In Stock in Gescan

Details

Diusion LED SL-6 is a exible 10mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).

FEATURES:

• 3M industrial strength adhesive tape
• Long Life LED: 50,000 hours
• Voltage Input: 24VDC
• Dimmable with dimming power supply
• 24" leads on both ends of each roll

UPC 660861124309
Voltage 24
Temp in K 3000
Specification  Detailed Specifications