Diffusion Lighting - SLC-002S - 8' SLC-002S Series Low Profile Linear LED Channel

CAD$ 31.67 CAD$ 24.98

Product code: DIFSLC002S

Manufacturer: Diffusion Lighting

Part Number: SLC-002S

  In Stock in Gescan

Details

Low profile linear LED channel, anodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips.

TECHNICAL SPECIFICATIONS:

- Dimension: 17.1mm x 8mm
- Aluminum Channel: Annodized aluminum extrusion
- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant
- Length: 8 feet (2.44 meters)

Material Polycarbonte Lens, Annodized aluminum extrusion
Height 8 mm
Length 8 feet
Width 17.1mm
Specification  Detailed Specifications