Diffusion Lighting - SLC-003R - 8' SLC-003R Series Recessed Linear LED Channel

CAD$ 59.68 CAD$ 47.98

Product code: DIFSLC003R

Manufacturer: Diffusion Lighting

Part Number: SLC-003R

  In Stock in Gescan

Details

Recessed linear LED channel, anodized aluminum finish. Opal polycarbonate lens with grey end caps.

TECHNICAL SPECIFICATIONS:

- Dimension: 23.3mm x 15.3mm
- Aluminum Channel: Annodized aluminum extrusion
- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant
- Length: 8 feet (2.44 meters)

Material Polycarbonte Lens, Annodized aluminum extrusion
Height 15.3 mm
Length 8 feet
Width 23.3mm
Specification  Detailed Specifications