Diffusion Lighting - SLC-007S - 8' SLC-007S Series 45 Degree LInear LED Channel

CAD$ 63.34 CAD$ 49.98

Product code: DIFSLC007S

Manufacturer: Diffusion Lighting

Part Number: SLC-007S

  In Stock in Gescan

Details

45deg linear LED channel, annodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips.

TECHNICAL SPECIFICATIONS:

- Dimension: 18.5mm x 18.5mm
- Aluminum Channel: Annodized aluminum extrusion
- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant
- Length: 8 feet (2.44 meters)

Specification  Detailed Specifications