Diffusion Lighting - SLC-011S - 8' SLC-011S Series 2 Part Linear LED Channel

CAD$ 63.34 CAD$ 48.98

Product code: DIFSLC011S

Manufacturer: Diffusion Lighting

Part Number: SLC-011S

  In Stock in Gescan

Details

2 part linear LED channel, annodized aluminum finish. Opal polycarbonate lens with grey end caps.

TECHNICAL SPECIFICATIONS:

- Dimension: 19.7mm x 20mm
- Aluminum Channel: Annodized aluminum extrusion
- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant
- Length: 8 feet (2.44 meters)

Specification  Detailed Specifications