Diffusion Lighting - SLC-012T - 8' SLC-012T Series Trimless LED Linear Channel

CAD$ 238.28 CAD$ 180.98

Product code: DIFSLC012T

Manufacturer: Diffusion Lighting

Part Number: SLC-012T

  In Stock in Gescan

Details

Trimless Aluminum channel tha comes complete with two alumnium endcaps and an opal plycarbonate lens.

TECHNICAL SPECIFICATIONS:

- Dimension: 26.26mm x 11mm
- Aluminum Channel: Annodized aluminum extrusion
- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant
- Length: 8 feet (2.44 meters)

UPC 660824613079
Specification  Detailed Specifications