SLC-402S - 8' SLC-402S Series Narrow Linear LED Channel with Flat Extra Thick Lens

CAD$ 66.98 CAD$ 49.98

Product code: DIFSLC402S

Part Number: SLC-402S

  In Stock in Gescan

Details

Narrow linear LED channel with flat extra thick lens, anodized aluminum finish.

TECHNICAL SPECIFICATIONS:

- Dimension: 14.5mm x 15.7mm
- Aluminum Channel: Annodized aluminum extrusion
- Lens: Opal: Thick opal lens (zero dotting)
- Length: 8 feet (2.44 meters)

UPC 660824614090
Specification  Detailed Specifications