Elite - B401W-WH - 4" Elite Stepped Baffle, Trim Ring, White

CAD$7.99

Product code: ELTB401WWH

Manufacturer: Elite

Part Number: B401W-WH

  In Stock in Gescan

Details

Description Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50W PAR20, R20, and A19 lamps. Specification • Housing High temperature painted 22 gauge deep drawn single piece housing. Accommodates lamps up to 50W depending on trim used. • Socket Medium base screw shell porcelain socket preinstalled on adjustable mounting bracket is designed to allow usage of different lamp types, as well as proper and consistent lamp positioning. • Installation Four preinstalled spring clips which secure the housing firmly into ceiling to accommodate different ceiling thickness from ½" to 1-3/8". • Junction Box ETL and UL listed for through-branch circuit wiring and has eight ½" KOs and four Romex knockouts with strain relief. • Thermal Protection Standard thermal protection device guards against improper installation, overlamping and misuse of insulation material. Features • Thermally Protected Non-IC Remodel housing. • Dependable, favorable design and effortless installation. • Unit clips through 4-¼" ceiling opening. • Four preinstalled spring clips which secure the housing firmly into ceiling to accommodate different ceiling thicknesses from ½" to 1-3/8". • Can be installed from below the ceiling • 5-½" height allows use in 2"x6" joist construction. • Preinstalled socket cap provides electrical contact protection against dust, paint and over spray. • Adjustable Socket bracket.

UPC 847801003911
Color White
Certifications UL and ETL listed
Application(how its used) Lighting trim
Material Plastic
Height 5.5 Inch
Specification  Detailed Specifications