Elite - B4IC-AT-W - 4" Elite Miniature IC Housing, Air-Shut, White Baffle

CAD$11.20

Product code: ELTB4ICATW

Manufacturer: Elite

Part Number: B4IC-AT-W

  In Stock in Gescan

Details

Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four Romex knockouts with strain relief. • Outer Housing Die formed aluminum construction for maximum heat dissipating air chamber on top of the housing. Junction box can be accessed from inside and outside housing. Inner Housing Die-formed all aluminum construction for maximum heat dissipation and rust protection. Adjusts vertically in plaster frame to accommodate ½" to 1-3/8" ceiling. Socket Medium base screw shell porcelain socket preinstalled on adjustable mounting bracket is designed to allow usage of different lamp types, as well as proper and consistent lamp positioning. • Bar Hanger Preinstalled bar hangers allow housing to be positioned and locked at any point within a 24" joist span. They can be positioned on either the long or short axis of the housing and can be shortened for 12" joists. They contain a double-headed real nail for secure attachment into the joist. Bar hanger nails are installed on a 20? downward angle for better contact, and the 90? pivoting mounting plate makes installation fast and accurate. Bar hangers can fit onto T-Bar spline with additional slots and holes for special mounting methods if necessary. • Junction Box ETL and UL listed for through-branch circuit wiring and has four ½" KOs, one ¾" KO and four Romex knockouts with true pry-out slots and strain clamps. • Thermal Protection Standard thermal protection device guards against improper installation, overlamping and misuse of insulation material. • Option - Air Shut - Gasket to prevent air flow from heated or air conditioned spaces. - Meets all national air flow requirements.

UPC 847801003898
Color Silver
Certifications C UL Listed
Material Die-formed aluminum
Height 5.5 Inch
Length 24 Inch
Width 5.5 Inch
Wattage 50
Specification  Detailed Specifications