Elite - B530W-WH - 5" Elite Stepped Baffle, Trim Ring, White

CAD$8.93

Product code: ELTB530WWH

Manufacturer: Elite

Part Number: B530W-WH

  In Stock in Gescan

Details

DESCRIPTION Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four Romex knockouts with a strain relief. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. FEATURES • Thermally Protected Non-IC remodel housing. • Dependable, favorable design and effortless installation. • Unit slips through 5-½" ceiling opening. • Four Preinstalled spring clips which secure the housing firmly into ceiling to accommodate ceiling thickness from ½" to 1-3/8". • Can be installed from below the ceiling. • 7" height allows use in 2" x 8" joist construction. • Wire through junction box. • Preinstalled socket cap provides electrical contact protection against dust, paint and over spray.

UPC 847801003294
Color White
Certifications UL and ETL listed
Material Die-formed aluminum
Height 7 Inch
Specification  Detailed Specifications