Elite - B5IC-AT-W - 5" Elite Universal IC Housing, Air-Shut, White Baffle

CAD$13.95

Product code: ELTB5ICATW

Manufacturer: Elite

Part Number: B5IC-AT-W

  In Stock in Gescan

Details

New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four Romex knockouts with strain relief. • Housing Housing - Die-formed all aluminum construction for maximum heat dissipation and rust protection. Adjusts vertically in plaster frame to accommodate ½" to 1-3/8" ceiling. • Socket Medium base screw shell porcelain socket snaps into trim to allow usage of different lamp types, as well as proper and consistent lamp positioning. • Bar Hanger Preinstalled bar hangers allow housing to be positioned and locked at any point within a 24" joist span. They can be positioned on either the long or short axis of the housing and can be shortened for 12" joists. They contain a double-headed real nail for secure attachment into the joist. Bar hanger nails are installed on a 20? downward angle for better contact, and the 90? pivoting mounting plate makes installation fast and accurate. Bar hangers can fit onto T-Bar spline with additional slots and holes for special mounting methods if necessary. • Junction Box ETL listed for through-branch circuit wiring and has four ½" KOs, one ¾" KO and four Romex knockouts with true pry-out slots and strain clamps. • Thermal Protection Standard thermal protection device guards against improper installation, overlamping and misuse of insulation material.

UPC 847801018427
Color Silver
Certifications C UL US Listed
Material Die-cast aluminum
Height 7 Inch
Length 24 Inch
Width 7 Inch
Wattage 14
Voltage 120
Lumens 600
Specification  Detailed Specifications