Elite - B5RIC-AT-W - 5" Elite Universal IC Remodel Housing, Air-Shut with Quick Connects

CAD$15.62

Product code: ELTB5RICATW

Manufacturer: Elite

Part Number: B5RIC-AT-W

  In Stock in Gescan

Details

Description Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four Romex knockouts with a strain relief. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Specification • Housing Die-formed, all aluminum construction for maximum heat dissipation and rust protection. • Socket Medium base screw shell porcelain socket snaps into trim to allow usage of different lamp types, as well as proper and consistent lamp positioning. • Installation Four preinstalled spring clips which secure the housing firmly into ceiling to accommodate different ceiling thickness from ½" to 1-3/8". • Junction Box ETL and UL listed for through-branch circuit wiring and has eight ½" KOs and four Romex knockouts with strain relief. • Thermal Protection Standard thermal protection device guards against improper installation, overlamping and misuse of insulation material. Features • Thermally Protected IC Remodel housing. • Dependable, favorable design and effortless installation. • Unit clips through 5-½" ceiling opening. • Four preinstalled spring clips which secure the housing firmly into ceiling to accommodate different ceiling thicknesses from ½" to 1-3/8". • Can be installed from below the ceiling • 7" height allows use in 2"x 8" joist construction. • Wire through junction box. • Preinstalled socket cap provides electrical contact protection against dust, paint and over spray. Option • Air Shut • Gasket to prevent air flow from heated or air conditioned spaces. • Meets all national air flow requirements.

UPC 847801003287
Certifications C UL US Listed
Material Aluminum
Height 7 in
Length 320 Inch
Specification  Detailed Specifications