Elite - BL3R-50-M-AT-W - 3" Elite Miniature Low Voltage Non-IC Remodel Housing, Magnetic, Air-Shut, White Baffle

CAD$53.89

Product code: ELTBL3R50MATW

Manufacturer: Elite

Part Number: BL3R-50-M-AT-W

 Available from Manufacturer

Details

Description Small aperture low voltage, thermally protected remodel housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Three remodel clips are easily retractable for fixture removal if necessary. Accommodates up to 50W MR16 lamps. Junction box is provided with eight ½" KOs, and four Romex knockouts with strain relief. Specification • Housing High-tempered twenty-two (22) gauge deep drawn single piece aluminum housing. Accommodates lamps up to 50W depending on trim used. • Transformer Enhanced in heat dissipating cover, to provide noise free operation. Attached to junction box cover so it may be serviced from below the ceiling. Thermally protected. - M-Class H dimming magnetic transformer. - E-Class II dimming electronic transformer (LighTech part #LET 75 BF) - TOR-Class H dimming toroidal transformer, providing 35% more lumens than traditional transformers. Constructed of M3 grade silicone steel. (Must use dimmers rated for electromagnetic transformer) • Junction Box ETL listed for through-branch circuit wiring and has eight ½" KOs and four Romex knockouts with strain relief. Features • Four preinstalled spring clips which secure the housing firmly into ceiling to accommodate different ceiling thicknesses from ½" to 1-3/8". • Integral low voltage electronic transformer to prolong lamp life and increase lighting quality. • Thermally Protected Non-IC Remodel housing. • Can be installed from below the ceiling • Designed for accent and task lighting applications. • Wire through junction box. • Preinstalled adjustable bar hangers. • Dependable, favorable design and effortless installation. • Unit clips through 3-½" ceiling opening • 5-½" height allows use in 2"x6" joist construction.

UPC 847801030788
Height 5-1/2 Inch
Length 12.5 Inch
Specification  Detailed Specifications