Elite - BL4R-50-M-AT-W - 50W 4" Elite Miniature Low Voltage "Noise-Free" Non-IC Remodel Housing, Magnetic, Air-Shut, White Baffle

CAD$39.37

Product code: ELTBL4R50MATW

Manufacturer: Elite

Part Number: BL4R-50-M-AT-W

 Available from Manufacturer

Details

Description Small aperture low voltage, thermally protected remodel housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Accommodates up to 75W MR16 lamps. Junction box is provided with eight ½" KOs, and four Romex knockouts with strain relief. Specification • Housing High temperature painted 22 gauge deep drawn single piece housing. Accommodates lamps up to 50W depending on trim used. • Transformer Enhanced in heat dissipating cover, to provide noise free operation. Attached to junction box cover so it may be serviced from below the ceiling. Thermally protected. - M-Class H dimming magnetic transformer. - E-Class II dimming electronic transformer (LighTech part #LET 75 BF) - TOR-Class H dimming toroidal transformer, providing 35% more lumens than traditional transformers. Constructed of M3 grade silicone steel. (Must use dimmers rated for electromagnetic transformer) • Junction Box ETL and UL listed for through-branch circuit wiring and has eight ½" KOs and four Romex knockouts with strain relief. • Installation Four preinstalled spring clips which secure the housing firmly into ceiling to accommodate different ceiling thickness from ½" to 1-3/8". Features • Integral low voltage magnetic transformer to prolong lamp life and increase lighting quality. • Thermally Protected Non-IC Remodel housing. • Can be installed from below the ceiling • Four preinstalled spring clips which secure the housing firmly into ceiling to accommodate different ceiling thicknesses from ½" to 1-3/8". • Designed for accent and task lighting applications. • Dependable, favorable design and effortless installation. • 5-½" height allows use in 2"x6" joist construction. • Unit clips through 4-¼" ceiling opening.

UPC 847801017864
Certifications C UL US Listed
Material Aluminum
Length 11 Inch
Wattage 50
Specification  Detailed Specifications