Elite - HH4-LED-2000L-D - 4" 2000L 35000K Architectural High Lumen Dimmable LED Downlight

CAD$275.84

Product code: ELTHH4LED2000LDIM10MD35K

Manufacturer: Elite

Part Number: HH4-LED-2000L-D

  In Stock in Gescan

Details

4” LED dedicated Architectural New Construction Downlight with integral LED heat management casting and driver (installed on junction box). Available in 900 lumens, 1200 lumens, 1500 lumens & 2000 lumens. ELITE’s eco-friendly MAXILUME LED system is Energy Star and California Title 24 compliant and features 70% lumen maintenance at 50,000hrs of life. Our lighting adds comfort to any environment while using 50% less energy than the common CFL downlight. Ideally suited for use in hospitality, health care, commercial, academic institutions, retail and other architectural applications.

UPC 848070032848
Height 5-3/4 Inch
Length 12-1/2 Inch
Width 16 Inch
Temp in K 3500
Lumens 2000
Specification  Detailed Specifications