Elite - RL11922000LDIMTR3K4K5KWH - 11" 24W 120V RL1192 Series Round LED Slim Surface Mount Dimmable Fixture with Easy Color Selector, White

CAD$ 73.09 CAD$ 54.98

Product code: ELTRL11922000L3K4K5KWH

Manufacturer: Elite

Part Number: RL11922000LDIMTR3K4K5KWH

 Available from Manufacturer

Details

The Elite LED Slim Surface Mount has been engineered to install into most standard junctions boxes. Up to 2000 usable lumensare directed from the luminaire to the work
surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Features 50,000 hours of life, and California Title-24 compliance.

UPC 848070084045
Color White
Wattage 24
Voltage 120
Lumens 2000
Specification  Detailed Specifications