Elite - RL275600LDIMTR12030K90WH - 2” 8W 120V 3000K 600LM RL275 Series Dimmable Round LED Fixture with Baffle, White

CAD$ 39.25 CAD$ 29.98

Product code: ELTRL275600L12030K90WH

Manufacturer: Elite

Part Number: RL275600LDIMTR12030K90WH

  In Stock in Gescan

Details

2” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.98.

PRODUCT FEATURES:

- Cast aluminum trim
- Dimmable
- Type IC Rated – Approved for direct contact with insulation
- Air-tight and damp location approved
- Fast and easy to install in limited space locations
- External driver factory mounted inside connection box - 120V
- New construction rough-in plates and jumper cables available
- 50,000 Hours Life; 5 Year Warranty

UPC 848070077849
Color White
Wattage 8
Voltage 120
Temp in K 3000
Lumens 600
Specification  Detailed Specifications