Elite - RL373600L12030K90MDWH - 3" 8W 120V 3000K 600LM RL373 Series Dimmable Recessed Gimbal Slim LED, White

CAD$ 31.58 CAD$ 22.98

Product code: ELTRL373600L12030K90MDWH

Manufacturer: Elite

Part Number: RL373600L12030K90MDWH

  In Stock in Gescan

Details

Gimbal 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.98.

FEATURES:

-Dimmable
- Energy Star Certified
- Type IC Rated – Approved for direct contact with insulation
- Air-tight and damp location approved
- Directional beam - great for sloped ceilings and highlighting artwork
- Pot light housing is not required even for insulated ceilings
- Fast and easy to install in limited space locations
- External driver factory mounted inside connection box - 120V
- New construction rough-in plates and jumper cables available
- 50,000 Hours Life; 5 Year Warranty

UPC 848070071014
Color White
Wattage 8
Voltage 120
Temp in K 3000
Lumens 600
Specification  Detailed Specifications