Elite - RL375500L27K3K35K4K5KWH - 3" 7W 120V 27K/3K/35K/4K/5K 550LM RL375 Series Round Slim LED, White

CAD$36.67

Product code: ELTRL375500LSELECTCCTWH

Manufacturer: Elite

Part Number: RL375500L27K3K35K4K5KWH

  In Stock in Gescan

Details

Round 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.

PRODUCT FEATURES:

- Dimmable
- Type IC Rated – Approved for Direct Contact with Insulation
- Air-tight and wet location approved
- Pot Light Housing is NOT Required even for Insulated Ceilings
- Fast and Easy to Install in Limited Space Locations
- External Driver Factory Mounted Inside Connection Box - 120V or 277V-347V
- NeConstruction Rough-In Plates and Jumper Cables Available
- 50,000 Hours Life; 5 Year Warranty

UPC 848070093788
Color White
Wattage 7
Voltage 120
Lumens 550
Specification  Detailed Specifications