Elite - RL455550LDIMTR12030KWDMW - 4” 12W 120V 3000K 550LM RL455 Series Dimmable Round Regressed Slim LED, White

CAD$ 44.16 CAD$ 34.98

Product code: ELTRL455550L3KWH

Manufacturer: Elite

Part Number: RL455550LDIMTR12030KWDMW

  In Stock in Gescan

Details

The Elite 4" round regressed slim LED fixture with integral LEDs and factory installed external driver inside the junction box is ideal for retrofit applications. With 500 lumens, the lighting is evenly distributed, while consuming 75% less energy than the equivalent incandescent fixture. With one driver required for each fixture, it has a PF>0.95, and allows a maximum number of 12 fixtures per standard 150 LED dimmer.

UPC 848070076330
Color White
Wattage 12
Voltage 120
Temp in K 3000
Lumens 550
Specification  Detailed Specifications