Elite - RL474550LDIMTR12030K90WH - 4” 12W 120V 550LM 3000K RL474 Series Dimmable Round Adjustable Slim LED, White

CAD$ 36.32 CAD$ 28.98

Product code: ELTRL474550L3KWH

Manufacturer: Elite

Part Number: RL474550LDIMTR12030K90WH

  In Stock in Gescan

Details

Adjustable 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.

FEATURES:

• Dimmable
• cETLus Approved and Energy Star Certified
• Type IC rated - Approved for direct contact with insulation
• Air-tight and damp location approved
• Fast and easy to install in limited space locations
• External driver factory mounted inside connection box - 120V or 277V-347V
• 50,000 hours life; 5 year warranty

UPC 848070076255
Color White
Wattage 12
Voltage 120
Temp in K 3000
Lumens 550
Specification  Detailed Specifications