Elite - RL475-550LDIMTR12040KWH - 4" 120V 4000K 550LM RL475 Series Round Slim Recessed LED Fixture, White

CAD$ 35.03 CAD$ 19.98

Product code: ELTRL475550L4KWH

Manufacturer: Elite

Part Number: RL475-550LDIMTR12040KWH

  In Stock in Gescan

Details

Round 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.

FEATURES:

• Dimmable
• ETL Approved and Energy Star Certified
• Type IC Rated – Approved for Direct Contact with Insulation
• Air-tight and wet location approved
• Pot Light Housing is NOT Required even for Insulated Ceilings
• Fast and Easy to Install in Limited Space Locations
• External Driver Factory Mounted Inside Connection Box
• 50,000 Hours Life; 5 Year Warranty

UPC 848070056783
Color White
Wattage 9
Voltage 120
Temp in K 4000
Lumens 550
Specification  Detailed Specifications