Elite - RL475850L27K3K35K4K5KWH - 4" 120V 850LM 27K/3K/35K/4K/5K Round Slim LED, White

CAD$ 24.08 CAD$ 17.50

Product code: ELTRL475850LSELECTCCTWH

Manufacturer: Elite

Part Number: RL475850L27K3K35K4K5KWH

  In Stock in Gescan

Details

Round 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.

PRODUCT FEATURES:

- Dimmable
- cETLus Approved and Energy Star Certified
- Type IC Rated – Approved for Direct Contact with Insulation
- Air-tight and damp location approved
- Pot Light Housing is NOT Required even for Insulated Ceilings
- Fast and Easy to Install in Limited Space Locations
- External Driver Factory Mounted Inside Connection Box
- 50,000 Hours Life; 5 Year Warranty

UPC 848070093795
Color White
Voltage 120
Lumens 850
Specification  Detailed Specifications