Elite - RL479-550L3KWH - 4" 12W 120V 3000K 550LM RL479 Series Baffle Slim LED Fixture, White

CAD$ 33.16 CAD$ 24.98

Product code: ELTRL479550L3KWH

Manufacturer: Elite

Part Number: RL479-550L3KWH

  In Stock in Gescan

Details

Baffle 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.

FEATURES AND BENEFITS:

• Dimmable
• cETLus Approved and Energy Star Certified
• Type IC Rated – Approved for Direct Contact with Insulation
• Air-tight and wet location approved
• Pot Light Housing is NOT Required even for Insulated Ceilings
• Fast and Easy to Install in Limited Space Locations
• External Driver Factory Mounted Inside Connection Box
• 50,000 Hours Life; 5 Year Warranty

UPC 848070071465
Color White
Wattage 12
Voltage 120
Temp in K 3000
Lumens 550
Specification  Detailed Specifications