Elite - RL528950LDIMTR1 U - 5" 120V 3000K 950LM Elite Lighting RL Series LED Retrofit Baffle Trim, White

CAD$51.08

Product code: ELTRL52830KWWH

Manufacturer: Elite

Part Number: RL528950LDIMTR1 U

  In Stock in Gescan

Details

The RL528 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL528 LED retrofits meet all new mandatory California Title 24 requirements. The Elite RL528 LED Module has been engineered for new constructions to meet Title-24’s “No Edison Socket” mandate. The Elite RL528 LED system works in our dedicated (LD5IC-AT, LD5RIC-AT, LD5IC-AT, and LD5RIC-AT) housings and our existing 5” Incandescent housings (B5ICAT, B25IC-AT, B25RIC-AT, B5RIC-AT) but is also suitable for using in most 5” Incandescent recessed downlight housings in the market. FEATURES • Over 950 usable lumens are directed from the luminaire to the work surface • Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power • Rated at 90+ CRI to meet California Title-24 strict compliance standards • Life tested to ensure light output up to 50,000 hours of operation to L70 • Glare reducing cut-off angle of 55 degrees • High performance optic hides LED chip image but still delivers an even beam of light • Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light • Tested to LM-79 and LM-80 standards • UL listed for safety

UPC 848070036792
Color White
Certifications Energy Star Certified
Warranty 5 Year
Height 4.5"
Length 6.5"
Specification  Detailed Specifications