Elite - RL679700LDIMTR12040K90WH - 6” 120V 4000K 700LM RL679 Series Dimmable Baffle Round Slim LED Fixture, White

CAD$ 41.51 CAD$ 30.98

Product code: ELTRL679700L4KWH

Manufacturer: Elite

Part Number: RL679700LDIMTR12040K90WH

  In Stock in Gescan

Details

Baffle Round 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF>0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.

FEATURES:

• Dimmable
• cETLus Approved and Energy Star Certified
• Type IC Rated – Approved for Direct Contact with Insulation
• Air-tight and wet location approved
• Pot Light Housing is NOT Required even for Insulated Ceilings
• Fast and Easy to Install in Limited Space Locations
• External Driver Factory Mounted Inside Connection Box
• New Construction Rough-In Plates and Jumper Cables Available
• 50,000 Hours Life; 5 Year Warranty

UPC 848070071526
Color White
Voltage 120
Temp in K 4000
Lumens 700
Specification  Detailed Specifications