Elite - RL7921000LDIMTR3K4K5KWH - 7″ 12W 120V 3K/4K/5K 1000LM Round LED Slim Surface Mount Dimmable Fixture with Easy Color Selector, White

CAD$ 50.53 CAD$ 32.98

Product code: ELTRL7921000L3K4K5KWH

Manufacturer: Elite

Part Number: RL7921000LDIMTR3K4K5KWH

  In Stock in Gescan

Details

The Elite LED Slim Surface Mount has been engineered to install into most standard junctions boxes. Up to 2000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent.

UPC 848070084007
Color White
Wattage 12
Voltage 120
Lumens 1000
Specification  Detailed Specifications