Lumacell - 10LMCE2MT9W - Single Face 120/347VAC 44W Power Pack 2-9W Tungsten Micro Heads LUMACELL P6 LED Combo Exit Sign, White

CAD$308.59

Product code: LUM10LMCE2MT9W

Manufacturer: ABB

Brand: Lumacell

Part Number: 10LMCE2MT9W

  In Stock in Gescan

Details

SINGLE FACE EXIT (STEEL) 120/347VAC C/W 44WATT POWER PACK WITH 2-9W TUNGSTEN MICRO HEADS

UPC 624616175701
Color White
UNSPSC 39111707
Certifications CSA Certified
Material Cold-Rolled Steel
Height 13.5 in
Length 34 cm
Width 13-3/8 in
Wattage 9
Voltage 6
Specification  Detailed Specifications