Lumacell - 5LGRA12M10W3 - 50W 6V 120/247VAC GRANDE Series Double-Head MR16 Halogen Thermoplastic Pictogram Combination Unit, White

CAD$220.16

Product code: LUM5LGRA12M10W3

Manufacturer: ABB

Brand: Lumacell

Part Number: 5LGRA12M10W3

  In Stock in Gescan

Details

The GRANDE Series of combination units (emergency light battery unit with an Exit Sign) are designed with aesthetics, ease of installation and performance in mind.

PRODUCT FEATURES:

• One-pack combination of battery unit and exit sign, a compact and contemporary design
• Durable injection-molded thermoplastic housing with push-to-snap design
• Comes with the Lumacell Grande EZ2 canopy and field-selectable snap in/out chevrons for quick and easy installation
• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years

UPC 624616246623
Color White
UNSPSC 39111707
Certifications CSA certified
Material Thermoplastic
Length 43.2 cm
Width 31.5 cm
Wattage 10
Voltage 120
Specification  Detailed Specifications